Zoro Homepage

9 3/4 in Insulated End Cutting Nipper Insulated

  • Mfr # 29250

  • Zoro # G4535334


product price: $55.19
/ea

Key Features

Overall Length
9 3/4 in
Material
Tool steel
Handle Type
Ergonomic, Nonslip
Features
Double Covered Insulation
Jaw Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29250
Zoro #
G4535334
UPC #
084705292502
Country of Origin
Germany

Dimensions

Overall Length
9 3/4 in
Jaw Width
1 in
Tip Width
1 in
For Maximum Wire Thickness
10 AWG

Details

Item
Insulated End Cutting Nippers
Material
Tool steel
Handle Type
Ergonomic, Nonslip
Features
Double Covered Insulation
Handle Color
Red
Standards
ASTM, CSA, EN/IEC, ISO, NFPA, OSHA
ESD Safe
No
Number of Pieces
1
Jaw Material
Steel
Cutting Capacity by Material
7/8 in (Solid Aluminum, Copper, Med. Hard Wire)
Maximum Jaw Opening
1 in
Precision
No
Insulated
Yes
Material Application
Aluminum, Copper
Spring Assist Handle
No
Non-Sparking
No
Includes
Handle Slip Guard
Weight
1.8 lb
Handle Material
Steel
Handle Style
Ergonomic
Cutting Edge Type
Induction Hardened

Description

WIHA TOOLS 29250 Insulated End Cutting Nippers are the perfect tool for a variety of cutting tasks. Made from high-quality steel, these cutting pliers have induction hardened jaws and blades that provide a long service life. The insulated end cutting nippers have an ergonomic nonslip handle that provides a firm grip. They also have a red handle color for easy identification. The 10 in length gives you maximum reach when working with these cutting pliers. WIHA TOOLS 29250 Insulated End Cutting Nippers are the versatile tools you need to complete your projects quickly and efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.