Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 Piece Metric L-Shape Hex Key Set, 35191

  • Mfr # 35191

  • Zoro # G2574381


product price: $13.54
/ea

Key Features

End Shape
Hex
Number of Pieces
9
Tip Size
1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Measurement Type
Metric
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35191
Zoro #
G2574381
UPC #
084705351919
Country of Origin
Germany

Dimensions

Tip Size
1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Sizes Included
1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
Overall Length
6 57/64"
Length Family
Short
Container Height
1 in
Container Length
6 in
Range of Lengths
1 21/32 in to 6 15/16 in
Container Width
4 1/2 in
Tip Size Code
M10
Sizes"cluded
1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
9
Measurement Type
Metric
Handle Type
L-Shape
Includes
Plastic Index
Handle Material
Alloy Steel
Finish
Nickel
Tether Style
Tether Capable
Driver Material
Alloy Steel
Non-Magnetic
Yes
Container Features
Dust Resistant
Grip Style
Plain
Number of Ball Ends
0
Standards
ANSI B18.3, Federal Specification GGG-K-275D
Material
Steel
Non-Sparking
No
Insulated
No
Number of Tips
1
Container Type
High Grade Molded Holder
Tether Ready
No
Key Shape
L
Fastener Holding
No
Corrosion Resistant
Yes
Handle Color
Silver
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
Straight
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

Hex Key Set, Tip Size 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Nickel-Plated, 9, Holder, Short, Hex, 1, No, 1 21/32 in to 6 15/16 in, Yes, No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.