Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 Piece Metric L-Shape Hex Key Set, 36990

  • Mfr # 36990

  • Zoro # G0923119


product price: $18.79
/ea

Key Features

End Shape
Ball End
Number of Pieces
9
Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Measurement Type
Metric
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36990
Zoro #
G0923119
UPC #
-
Country of Origin
Poland

Dimensions

Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Sizes Included
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Length Family
Long
Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Sizes"cluded
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm

Details

Item
Ball End Hex Key Set
End Shape
Ball End
Number of Pieces
9
Measurement Type
Metric
Handle Type
L-Shape
Includes
(1) High-grade Molded Holder
Handle Material
Chrome-Vanadium-Molybdenum Steel
Finish
Black
Shape
Hex
Blade Material
Chrome Vanadium Molybdenum Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Chrome Vanadium Molybdenum Steel
Key Shapes Included
L
Container Type
High Grade Molded Holder

Description

9 Pc Metric Ballpoint Long Hex L-Key Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.