Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 Piece Metric L-Shape Hex Key Set, 66994.G

  • Mfr # 66994

  • Zoro # G2214441


product price: $26.78
/ea

Key Features

End Shape
Hex
Number of Pieces
9
Tip Size
1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Measurement Type
Metric
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66994
Zoro #
G2214441
UPC #
084705669946
Country of Origin
Poland

Dimensions

Tip Size
1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Sizes Included
1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
Overall Length
8 19/32"
Range of Lengths
2 27/32 in to 8 27/32 in
Length Family
Long
Container Height
1 in
Container Width
4 1/2 in
Container Length
9 1/2 in
Tip Size Code
M7
Sizes"cluded
1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm

Details

Item
Ball End Hex Key Set
End Shape
Hex
Number of Pieces
9
Measurement Type
Metric
Handle Type
L-Shape
Includes
Plastic Index
Handle Material
Alloy Steel
Finish
Chrome
Tether Style
Tether Capable
Driver Material
Chrome Vanadium Steel
Fastener Holding
No
Number of Ball Ends
1
Tether Ready
No
Key Shape
L
Material
Steel
Insulated
No
Grip Style
Plain
Corrosion Resistant
Yes
Handle Color
Silver
Non-Magnetic
Yes
Number of Tips
9
Non-Sparking
No
Container Type
High Grade Molded Holder
Standards
ISO 2936L
Container Features
Dust Resistant
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Handle Shape
Straight
Includes Fastener-Holding
Friction
Tether Status
Not Tether Capable

Description

Hex Key Set, Tip Size 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Chrome, 9, Holder, Long, Hex, 9, No, 2 27/32 in to 8 27/32 in, Yes, No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.