Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 Piece Metric L-Shape Hex Key Set, 66996

  • Mfr # 66996

  • Zoro # G0637561


product price: $31.49
/ea

Key Features

End Shape
Ball End
Number of Pieces
9
Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Measurement Type
Metric
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66996
Zoro #
G0637561
UPC #
-
Country of Origin
Poland

Dimensions

Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Sizes Included
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Length Family
Long
Sizes"cluded
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm

Details

Item
Ball End Hex Key Set
End Shape
Ball End
Number of Pieces
9
Measurement Type
Metric
Handle Type
L-Shape
Shape
Hex
Blade Material
Chrome Vanadium Molybdenum Steel
Handle Material
Chrome-Vanadium-Molybdenum Steel
Finish
Chrome
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Chrome Vanadium Molybdenum Steel
Container Type
Space Saving Ergo Star Holder
Key Shapes Included
L

Description

This WIHA TOOLS 66996 9 Piece Metric L-Shape Hex Key Set is a versatile set of hex keys for tackling various fasteners. These metric hex keys can be used across an extensive range of applications and product categories. The ball end hex key set comes in a space saving ergo star holder that helps to keep the tools neat and tidy. Each long arm hex key is made of chrome vanadium molybdenum steel and comes complete with a chrome finish. Their L-shaped handles provide better grip, especially in wet conditions. The tip size ranges from 1.5mm to 10mm, while the arm length ranges between 3mm and 9mm. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the WIHA TOOLS 9 Piece Metric L-Shape Hex Key Set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.