9 Piece Torx? L-Shape Torx? Key Set, 36691
Mfr # 36691
Zoro # G0922595
product price: $36.79
/eaSold in multiples of 3 for $110.37
Key Features
End Shape
Standard
Number of Pieces
9
Measurement Type
Torx?
Handle Type
L-Shape
Shape
Torx?
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36691
Zoro #
G0922595
UPC #
-
Country of Origin
Poland
Dimensions
Tip Size
IP8, IP9, IP10, IP15, IP20, IP25, IP27, IP30, IP40
Sizes Included
IP8, IP9, IP10, IP15, IP20, IP25, IP27, IP30, IP40
Length Family
Long
Size
IP8, IP9, IP10, IP15, IP20, IP25, IP27, IP30, IP40
Sizes"cluded
IP8, IP9, IP10, IP15, IP20, IP25, IP27, IP30, IP40
Details
Item
Standard Torx? Key Set
End Shape
Standard
Number of Pieces
9
Measurement Type
Torx?
Handle Type
L-Shape
Shape
Torx?
Blade Material
Chrome Vanadium Molybdenum Steel
Includes
(1) High-grade Molded Holder
Handle Material
Chrome-Vanadium-Molybdenum Steel
Finish
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Key Shape
L-Shape
Material
Chrome Vanadium Molybdenum Steel
Key Shapes Included
L
Container Type
High Grade Molded Holder
Description
9 Pc Long Arm L-Wrench Set In Plastic Ho
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.