Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Wrench, Insulated, 8", 1" Cap., Natural

  • Mfr # 76208

  • Zoro # G4534372


product price: $47.61
/ea

Key Features

Overall Length
8 in
Finish
Natural
Material
Insulated Rubber Dipped
Features
SAE Scale
Jaw Capacity
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76208
Zoro #
G4534372
UPC #
084705762081
Country of Origin
Germany

Dimensions

Overall Length
8 in
Head Thickness
1/2 in

Details

Item
Adjustable Wrench
Finish
Natural
Material
Insulated Rubber Dipped
Features
SAE Scale
Jaw Capacity
1 in
Nonsparking
No
Standards
ASTM, EN/IEC, NFPA, CSA, ISO, OSHA 1000V, 10,000V Tested
Opening Type
Adjustable
End Style
Solid
Grip Style
Insulated
Ratcheting
No
Tether Style
Tether Capable
Corrosion Resistant
No
Locking Type
Adjustable
Lockable
No
Insulated
Yes
Measurement Type
Metric, SAE
Non-Magnetic
No
Measuring Scale
Yes
Handle Type
Slip Guard Handle
Handle Color
Red, Yellow
Adjustment Type
Quick Adjust
Jaw Material
Alloy Steel
Head Type
Standard
Adjustable Wrench Type
Insulated Adjustable Wrench
Weight
0.78 lb

Description

If you are looking for a tool that is easy to use and provides excellent grip, the WIHA TOOLS 8" Insulated Adjustable Wrench is the perfect choice. With an adjustable jaw capacity of 1 in., this SAE scale adjustable wrench has a quick adjustment system for faster tightening and loosening. The slip guard handle allows you to work with greater comfort and control. It also features a natural finish, which means it resists corrosion and rusting. The adjustable wrench has a locking type adjustable torque limiter. WIHA TOOLS 8" Insulated Adjustable Wrench offers outstanding grip, making it your go-to tool for the job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.