Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Wrench Set, Ins., 8", 10", 12", 3 Pc.

  • Mfr # 76290

  • Zoro # G4620472


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in, 10 in, 12 in
Finish
Natural
Material
Alloy Steel
Jaw Capacity
1 in, 1 1/2 in
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76290
Zoro #
G4620472
UPC #
084705762906
Country of Origin
Germany

Dimensions

Overall Length
8 in, 10 in, 12 in
Head Thickness
1/2 in, 5/8 in, 3/4 in

Details

Item
Adjustable Wrench Set
Finish
Natural
Material
Alloy Steel
Jaw Capacity
1 in, 1 1/2 in
Nonsparking
No
Standards
ANSI
Number of Pieces
3
Non-Magnetic
Yes
Corrosion Resistant
No
Handle Type
Cushion grip
Adjustable Wrench Type
Adjustable Wrench Set
Grip Style
Insulated
Insulated
Yes
Weight
4.15 lb
Measuring Scale
Yes
Container Color
Brown
Container Type
Box
Handle Color
Red
Lockable
Yes
End Style
Solid
Jaw Material
Alloy Steel
Adjustment Type
Quick Adjust
Head Type
Standard
Handle Material
Alloy Steel
Locking Type
Adjustable
Tether Style
Tether Capable
Measurement Type
Metric, SAE

Description

The WIHA Tools 76290 Adjustable Wrench Set is an ideal choice for home or professional use. It comes with three pieces of adjustable wrenches, which are great for various applications. This adjustable wrench set has 8 in., 10 in., and 12 in. long handles, so you can adjust the length according to your needs. Each wrench has a cushion grip handle that ensures you get a good grip even when it's wet or oily outside. The quick adjustment feature makes it easy to change the wrench size without any additional tools needed. The alloy steel construction provides strength and durability while its natural finish prevents corrosion. With this versatile adjustable wrench set from WIHA Tools, you will be able to tackle fasteners of all sizes easily and efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.