Zoro Homepage

Adjustable TorqueVario 15-80 In/oz.

  • Mfr # 28501

  • Zoro # G0587231


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Multi Component
Overall Length
127mm
Features
Adjustable Torque Vario With Direct Reading Scale EN ISO 6798, BS EN 26789, ASME B107.14M; Handle Sizes Proportioned To Optimize Torque Range; Audible And Perceptible Click When The Torque Setting Has Been Attained, Automatically Resets For Next Torque Cycle; (+/-10%) In Range Unit
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28501
Zoro #
G0587231
UPC #
084705285016
Country of Origin
Germany

Dimensions

Overall Length
127mm

Details

Item
Torquevario-S Adjustable Torque Control
Handle Material
Multi Component
Features
Adjustable Torque Vario With Direct Reading Scale EN ISO 6798, BS EN 26789, ASME B107.14M; Handle Sizes Proportioned To Optimize Torque Range; Audible And Perceptible Click When The Torque Setting Has Been Attained, Automatically Resets For Next Torque Cycle; (+/-10%) In Range Unit
Number of Pieces
1

Description

The WIHA TOOLS 28501 Adjustable TorqueVario 15-80 In/oz. is a dependable and precise torque screwdriver that will assist you in achieving the correct torque for any application. The adjustable torque control features direct reading scales from EN ISO 6798, BS EN 26789, and ASME B107.14M. This adjustable torque screwdriver has a handle size proportioned to optimize the range of the torques. The WIHA TOOLS 28501 Adjustable TorqueVario 15-80 In/oz. is a precise tool that will help you achieve the proper torque on your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.