Zoro Homepage

Adjustable TorqueVario-S Handle

  • Mfr # 28550

  • Zoro # G0923021


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Includes
Adjustable Torque Vario-S Handle w/ Newton Meter Scale 0.1 - 0.6 Nm (Comes with Adjustment Tool)
Features
Easy View Scale In Newton Meter Increments
Overall Length
1.4
Finish
Satin
Bit Length
1.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28550
Zoro #
G0923021
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1.4
Bit Length
1.4

Details

Item
Torque Handles
Includes
Adjustable Torque Vario-S Handle w/ Newton Meter Scale 0.1 - 0.6 Nm (Comes with Adjustment Tool)
Features
Easy View Scale In Newton Meter Increments
Finish
Satin

Description

Torquevario-S Adjustable Torque Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.