Zoro Homepage

Adjustable TorqueVario-S Handle

  • Mfr # 28552

  • Zoro # G0923231


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Includes
Adjustable Torque Vario-S Handle w/ Newton Meter Scale 0.5 - 2.0 Nm (Comes with Adjustment Tool)
Overall Length
1.4
Finish
Satin
Features
Easy View Scale In Newton Meter Increments
Bit Length
1.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28552
Zoro #
G0923231
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1.4
Bit Length
1.4

Details

Item
Torque Handles
Includes
Adjustable Torque Vario-S Handle w/ Newton Meter Scale 0.5 - 2.0 Nm (Comes with Adjustment Tool)
Finish
Satin
Features
Easy View Scale In Newton Meter Increments

Description

Adjustable Torque Vario-S 0.8-2.0Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.