Bit
- Mfr # 28581
- Zoro # G023781679
product price:Â
$
17.19
/ea
Key Features
Drive Type
Hex
Series
TorqueControl
Bit Length
5 7/8 in
Shank Size
1/4 in
Shank Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28581
- Zoro #
- G023781679
- UPC #
- 084705285818
- Country of Origin
- Germany
- Item
- Bit
- Drive Type
- Hex
- Series
- TorqueControl
- Shank Shape
- Hex
- Material
- Steel
- Compatible Manufacturer Model Number
- Data Not Available
- Impact Rated
- Not Impact Rated
- Compatible Product Type
- Torque Screwdriver
- Product Type
- Bit Holder
- For Tool Type
- Hand
- Magnetized Tip
- Nonmagnetic
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Bit Length
- 5 7/8 in
- Shank Size
- 1/4 in
- Overall Length
- 5 7/8 in
- Drive Size
- 1/4 in
- Wire Rope Length
- 5 7/8 in
- Length
- 5 7/8 in
Description
Bit, Drive Size 1/4 in, Impact Rated Not Impact Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.