Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bit Holder, 1/4" Drive Sz, 1/4" Shank Size

  • Mfr # 38050

  • Zoro # G8477701


product price: $73.99
/ea

Key Features

Measurement Type
Metric
Drive Size
1/4 in
Drive Type
Hex
Bit Style
Slotted, Phillips, Square, Pozidriv(R)
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38050
Zoro #
G8477701
UPC #
084705380506
Country of Origin
Poland

Dimensions

Overall Length
7-1/2"
Drive Size
1/4 in
Shank Size
1/4 in
Point Size
4.5mm, 5.5mm, 6mm, #0, #1, #2, #3
Bit Length
12 1/4 in

Details

Item
Bit Holder
Number of Pieces
1
Measurement Type
Metric
Drive Type
Hex
Bit Style
Slotted, Phillips, Square, Pozidriv(R)
Material
Steel
Magnetic/Nonmagnetic
Nonmagnetic
Bit Retainer Type
Locking Quick Change
Includes
4/5/6mm Hex Tools, Bit T20, Bit T25, Bit T30, Phillips Bit P1, Phillips Bit P2, Slotted Bit 4-1/2 in, Slotted Bit 6mm, Square Bit SQ, Square Bit SQ2
Fastening Tool Material
Steel
SAE or Metric
Metric
Impact Rated
Not Impact Rated
Shank Style
Hex
Shank Shape
Hex
For Tool Type
Hand
Product Type
Bit Holder
Magnetized Tip
Nonmagnetic

Description

If you work with a lot of small screws, the WIHA TOOLS Bit Holder is the tool for you. The 13-piece set comes in a range of sizes and styles to suit your needs. This bit holder has four slotted bits, five Phillips bits, six square bits and seven Pozidriv bits. It features a locking quick change system that allows you to change between bits quickly and easily. With a 1/4" drive size, this bit holder is compatible with any 1/4" drive ratchet or impact driver. Each bit can be locked into place using the magnetic lock mechanism which ensures they won't fall out while working on the job site. WIHA TOOLS 13 Piece Bit Holder Set offers great value for money.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.