Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bit Holder, 1/4" Drive Sz, 1/4" Shank Size

  • Mfr # 38051

  • Zoro # G8477710


product price: $73.45
/ea

Key Features

Measurement Type
SAE/Metric/Torx(R)
Drive Size
1/4 in
Drive Type
Hex
Bit Style
Phillips, Square, Slotted, Torx(R)
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38051
Zoro #
G8477710
UPC #
084705380513
Country of Origin
Poland

Dimensions

Overall Length
7-1/2"
Drive Size
1/4 in
Shank Size
1/4 in
Point Size
#0, #1, #2, #3, 4.5mm, 5.5mm, 6mm, T15, T20, T25
Bit Length
12 1/4 in

Details

Item
Bit Holder
Number of Pieces
13
Measurement Type
SAE/Metric/Torx(R)
Drive Type
Hex
Bit Style
Phillips, Square, Slotted, Torx(R)
Material
Steel
Bit Retainer Type
Locking Quick Change
Impact Rated
Not Impact Rated
Magnetic/Nonmagnetic
Nonmagnetic
Fastening Tool Material
Steel
Shank Style
Hex
SAE or Metric
SAE, Metric, Torx(R)
Includes
Bit T10, Bit T15, Bit T20, Bit T25, Bit T27, Bit T30, Phillips Bit P1, Phillips Bit P2, Phillips Bit P3, Slotted Bit 4-1/2 in, Slotted Bit 5-1/2 in, Slotted Bit 6mm
Shank Shape
Hex
Product Type
Bit Holder
For Tool Type
Hand
Magnetized Tip
Nonmagnetic

Description

Bit Holder, Drive Size 1/4 in, Bit Holder Drive Type Hex, Shank Style Hex, Fastening Tool Material Steel, Bit Retainer Type Locking Quick Change, Nonmagnetic, Impact Rated Not Impact Rated, Number of Pieces 13, Includes Bit T10, Bit T15, Bit T20, Bit T25, Bit T27, Bit T30, Phillips Bit P1, Phillips Bit P2, Phillips Bit P3, Slotted Bit 4-1/2 in, Slotted Bit 5-1/2 in, Slotted Bit 6mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.