Zoro Homepage

Bit Holding Screwdriver, 1/4" x 125mm

  • Mfr # 38450

  • Zoro # G3197890


product price: $15.99
/ea

Key Features

Tip Size
1/4 in
Shank Length
5.0"
Overall Length
9 1/4 in
Finish
Nickel Plated
Handle Material
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38450
Zoro #
G3197890
UPC #
084705384504
Country of Origin
Germany

Dimensions

Tip Size
1/4 in
Shank Length
5.0"
Overall Length
9 1/4 in
Drive Size
1/4"
Hex Size
1/4 in

Details

Item
Bit Holding Nut Driver
Finish
Nickel Plated
Handle Material
Ergonomic
Number of Pieces
1
SAE or Metric
SAE
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Type
Soft Finish, Cushion Grip
Shank Material
Chrome Vanadium Molybdenum Steel
Insulated
Yes
Tether Style
Tether Capable
Non-Magnetic
No
Measurement Type
SAE
Grip Style
Cushion
Handle Shape
Straight
Includes Insulation
Insulated

Description

This WIHA TOOLS 38450 Bit Holding Screwdriver is a great addition to your tool kit. The soft finish and cushion grip will give you comfort and control when working with fasteners. This screwdriver has a handle made of ergonomic, soft-finish material for added comfort. The cushion grip also offers enhanced control over the screwdriver. With its nickel plated finish, this screwdriver is durable and corrosion resistant. It features chrome vanadium molybdenum steel that makes it strong enough to withstand heavy duty use. Equip yourself with the WIHA TOOLS 38450 Bit Holding Screwdriver today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.