Zoro Homepage

Bit Set, 68 pcs., 3/16" Hex Shank

  • Mfr # 75971

  • Zoro # G3918387


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Includes
4 mm to 1/4 in Adapter
Fastening Tool Item
Bit Set
Fastening Tool Material
Chrome Vanadium Steel
Application - Tools
Hand
Number of Pieces
65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75971
Zoro #
G3918387
UPC #
084705759715
Country of Origin
Viet Nam

Dimensions

Hex Shank Size
3/16 in
Drive Size
5/64 in, 2 mm, 3/32 in, 2 1/2 mm, 7/64 in, 3 mm, 1/8 in, 3 1/2 mm, 9/64 in, 5/32 in, 4 mm, 4 1/2 mm, 3/16 in, 5 mm, 7/32 in
Tip Size
Pentalobe, Phillips, Slotted, Torx
Overall Length
6 3/4 in
Container Height
1 1/4 in
Range of Lengths
6 51/64 in
Container Width
3 3/4 in
Container Length
6 13/16 in
Shank Length
4 in
Sizes Included
Hex: 0.7 mm, 0.9 mm, 1.35 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 0.05 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, Pentablobe: PL1, PL2, PL3, PL4, PL5, PL6, Phillips: #000, #00, #0, #1, #2, Slotted: 0.8 mm, 1.2 mm, 1.5 mm, 1.8 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, Torx: T1, T2, T3, T4, T5, T6, T7, T8, T9, T10, T15, T20
For Fastener Size
4 mm

Details

Item
Multi-Bit Screwdriver Set
Includes
4 mm to 1/4 in Adapter
Fastening Tool Item
Bit Set
Fastening Tool Material
Chrome Vanadium Steel
Application - Tools
Hand
Number of Pieces
65
No. of Pieces
68
Shank Material
Chrome Vanadium Steel
Tip Style
Pentalobe, Phillips, Slotted, Torx
Finish
Chrome
For Screw Type
Pentalobe, Phillips, Slotted, Torx
ESD Safe
Yes
Non-Sparking
Yes
Container Features
Slim
Ratcheting
Yes
Bit Storage
Separate Case
Tether Ready
No
Measurement Type
Metric, SAE, Torx
Insulated
No
Number of Bits
62
Replaceable Shank
Yes
Number of Tips
62
Standards
Din3121
Handle Type
Ergonomic
Corrosion Resistant
Yes
Handle Material
Plastic, Steel
Single/Double End Bits
Single End
Container Type
Case
Bit Material
Chrome Vanadium Steel
Magnetized Tip
Yes
Grip Style
Knurled
Bit Retainer Type
Ball Bearing
Replaceable Shank Capable
Fixed Shank
Includes Magnetized Tip
Magnetized Tip Included
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Included
Corrosion-Resistance
Corrosion-Resistant
Product Type
Pocket
Tether Status
Not Tether Capable
Handle Shape
Straight
ESD Safety
ESD Safe

Description

Multi-Bit Screwdriver Set, Tip Size Pentalobe, Phillips, Slotted, Torx, Tip Style Pentalobe, Phillips, Slotted, Torx, Ball Bearing, Knurled, Bit Material Chrome Vanadium Steel, Bit Storage Separate Case, Single End, Magnetized Tip Yes, Shank Length 4 in, Shank Material Chrome Vanadium Steel, Drive Size 5/64 in, 2 mm, 3/32 in, 2 1/2 mm, 7/64 in, 3 mm, 1/8 in, 3 1/2 mm, 9/64 in, 5/32 in, 4 mm, 4 1/2 mm, 3/16 in, 5 mm, 7/32 in, ESD Safe Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.