Zoro Homepage

Bit Set, Steel, 35 pcs.

  • Mfr # 74996

  • Zoro # G7177829


product price: $56.59
/ea

Key Features

Shank Size
1/4 in
Impact Rated
Not Impact Rated
Material
Steel
Number of Pieces
35
Includes
(31) Insert Bits, 1/4 in Hex, 1/4 in Reversible Bit Ratchet, 1/4 in Square Socket Adapter, 4 in Magnetic Bit Holder Extension In Compact Metal Box, TORX(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74996
Zoro #
G7177829
UPC #
084705749969
Country of Origin
Viet Nam

Dimensions

Shank Size
1/4 in
Tool Storage Width
4 3/8 in
Tool Storage Height
1 1/4 in
Bit Industry Size
PH0, PH1, PH2, PH3, S5.5, S1, S2, T10, T15, T20, T25, T27, T30, T8
Tool Storage Depth
1 3/4 in

Details

Item
Driver Bit Set
Impact Rated
Not Impact Rated
Material
Steel
Number of Pieces
35
Includes
(31) Insert Bits, 1/4 in Hex, 1/4 in Reversible Bit Ratchet, 1/4 in Square Socket Adapter, 4 in Magnetic Bit Holder Extension In Compact Metal Box, TORX(R)
No. of Pieces
35
Fastening Tool Material
Steel
Shank Shape
Hex
Number of Nutsetters Included
0
Number of Driver Bits Included
33
Head Style
Hex, Phillips, Slotted, Square, Torx(R)
Number of Bit Holders Included
2
Tool Storage Material
Steel
Number of Drill Bits Included
0
Series
GoBox
Product Type
Driver Bit Set
Number of Sockets Included
0
Driver Bits Included
(32) 1/4 in Hex Bits
For Tool Type
Hand
Compatible Product Type
1/4 in Bit Holding Screwdrivers
Tip Type
Standard

Description

Driver Bit Set, No. of Pieces 35, Fastening Tool Material Steel, Impact Rated Not Impact Rated, Includes (31) Insert Bits, 1/4 in Hex, 1/4 in Reversible Bit Ratchet, 1/4 in Square Socket Adapter, 4 in Magnetic Bit Holder Extension In Compact Metal Box, TORX(R)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.