Zoro Homepage

Box End Wrench, Metric, 10mm Head Sz, 12 pt

  • Mfr # 21010

  • Zoro # G8477169


product price: $37.59
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
6 3/4 in
Size
10mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21010
Zoro #
G8477169
UPC #
084705210100
Country of Origin
Germany

Dimensions

Overall Length
6 3/4 in
Size
10mm
Head Size
10 mm
Wrench Head Sizes
10 mm
Wrench Length Style
Standard
Head Thickness
5/16 in

Description

WIHA TOOLS 21010 Box End Wrench is a versatile tool that is up to the task. It is an essential when it comes to working with fasteners. WIHA TOOLS 21010 Box End Wrench has insulation according to EN/IEC 60900, ISO 3110 specification and can be used up to 1000 volts. The alloy steel wrench has a red or yellow cushion grip handle for added comfort and durability. With a chrome finish, this box end wrench features 12 pt head size and 10 mm head size. WIHA TOOLS 21010 Box End Wrench is the professional tool you need in your workshop.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.