Zoro Homepage

Box End Wrench, Metric, 11mm Head Sz, 12 pt

  • Mfr # 21011

  • Zoro # G8477239


product price: $33.99
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
7 in
Size
11mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21011
Zoro #
G8477239
UPC #
084705210117
Country of Origin
Germany

Dimensions

Overall Length
7 in
Size
11mm
Wrench Head Sizes
11 mm
Head Size
11 mm
Head Thickness
3/8 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
ASTM F1505, EN/IEC 60900, CSA, NFPA-70E
Head Type
Offset
Box End Style
Square
Wrench Product Grouping
Wrenches
Reversing
No
Insulated
Yes
Head Movement
Fixed
Offset
15 Degrees
Wrench Shape
Straight
Wrench Material
Steel
Features
Insulation According to EN/IEC 60900, ISO 3110 Specification, Up To 1000 Volt. Individually Tested
Tether Capable
Not Tether Capable
Single End/Double End
Single End
Ratcheting Configuration
Non-Ratcheting
Wrench Item
Box End Wrench
Nonsparking
No
Head Offset Angle
15 Degrees
Tether Style
Not Tether Capable
Weight
0.22 lb
Ratcheting
No
Corrosion Resistant
Yes
Measurement Type
Metric
Non-Magnetic
No
Handle Color
Red, Yellow
Grip Style
Insulated
Voltage Rating
1,000 V AC
Handle Type
Insulated Cushion Grip
Box End Type
12-Point Box End

Description

If you work with high-voltage equipment, the WIHA TOOLS 21011 Box End Wrench is the tool for you. It has been designed to provide insulation according to EN/IEC 60900 and ISO 3110 specifications. Made of alloy steel, this box end wrench can handle jobs up to 1000 volts. With a cushion grip handle, it provides comfort and ease of use. The red and yellow color coded cushioned grips allow for easy identification when working in dark or dimly lit environments. This 11mm box end wrench has an overall length of 7 in., a head size of 11 mm and a head type of 11mm. WIHA TOOLS 21011 Box End Wrench is the perfect choice for your next project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.