Zoro Homepage

Box End Wrench, Metric, 12mm Head Sz, 12 pt

  • Mfr # 21012

  • Zoro # G8477099


product price: $37.99
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
7 1/2 in
Size
12mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21012
Zoro #
G8477099
UPC #
084705210124
Country of Origin
Germany

Dimensions

Overall Length
7 1/2 in
Size
12mm
Wrench Head Sizes
12 mm
Head Size
12 mm
Head Thickness
3/8 in
Wrench Length Style
Standard

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 12 mm, Overall Length 7 1/2 in, 15 Degrees , Head Thickness 3/8 in, Metric, Offset, Not Tether Capable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.