Zoro Homepage

Box End Wrench, Metric, 17mm Head Sz, 12 pt

  • Mfr # 21017

  • Zoro # G8477336


product price: $55.59
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
8 1/2 in
Size
17mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21017
Zoro #
G8477336
UPC #
084705210179
Country of Origin
Germany

Dimensions

Overall Length
8 1/2 in
Size
17mm
Wrench Head Sizes
17 mm
Head Size
17 mm
Head Thickness
1/2 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
ASTM F1505, EN/IEC 60900, CSA, NFPA-70E
Head Type
Offset
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Offset
15 Degrees
Ratcheting Configuration
Non-Ratcheting
Wrench Material
Steel
Box End Style
Square
Features
Insulation According to EN/IEC 60900, ISO 3110 Specification, Up To 1000 Volt. Individually Tested
Single End/Double End
Single End
Wrench Item
Box End Wrench
Tether Capable
Not Tether Capable
Insulated
Yes
Reversing
No
Ratcheting
No
Non-Magnetic
No
Tether Style
Not Tether Capable
Head Offset Angle
15 Degrees
Corrosion Resistant
Yes
Nonsparking
No
Handle Color
Red, Yellow
Measurement Type
Metric
Voltage Rating
1,000 V AC
Grip Style
Insulated
Weight
0.44 lb
Box End Type
12-Point Box End
Handle Type
Insulated Cushion Grip

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 17 mm, Overall Length 8 1/2 in, 15 Degrees , Head Thickness 1/2 in, Metric, Offset, Not Tether Capable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.