Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box End Wrench, Metric, 19mm Head Sz, 12 pt

  • Mfr # 21019

  • Zoro # G8477318


product price: $55.39
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
9 1/2 in
Size
19mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21019
Zoro #
G8477318
UPC #
084705210193
Country of Origin
Germany

Dimensions

Overall Length
9 1/2 in
Size
19mm
Wrench Head Sizes
19 mm
Head Size
19 mm
Wrench Length Style
Standard
Head Thickness
1/2 in

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
ASTM F1505, EN/IEC 60900, CSA, NFPA-70E
Head Type
Offset
Box End Style
Square
Ratcheting Configuration
Non-Ratcheting
Tether Capable
Not Tether Capable
Wrench Shape
Straight
Wrench Material
Steel
Single End/Double End
Single End
Insulated
Yes
Wrench Product Grouping
Wrenches
Wrench Item
Box End Wrench
Features
Insulation According to EN/IEC 60900, ISO 3110 Specification, Up To 1000 Volt. Individually Tested
Reversing
No
Offset
15 Degrees
Head Movement
Fixed
Tether Style
Not Tether Capable
Ratcheting
No
Head Offset Angle
15 Degrees
Corrosion Resistant
Yes
Nonsparking
No
Non-Magnetic
No
Measurement Type
Metric
Handle Type
Insulated Cushion Grip
Handle Color
Red, Yellow
Weight
0.52 lb
Box End Type
12-Point Box End
Voltage Rating
1,000 V AC
Grip Style
Insulated

Description

The WIHA TOOLS Box End Wrench is a sturdy tool that is designed to meet the demands of the job. It has insulation according to EN/IEC 60900, ISO 3110 specification, and can be used up to 1000 volts. The box end wrench comes with an insulated cushion grip for added comfort. The alloy steel material ensures that this wrench will last through all your projects. With a 19mm head size and 12 pt design, this box end wrench offers greater torque than other tools on the market. Its overall length is 9 1/2 in., while its handle color is red or yellow depending on which you choose. If you are looking for a quality tool to help you complete your next project, look no further than the WIHA TOOLS Box End Wrench.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.