Zoro Homepage

Box End Wrench, Metric, 22mm Head Sz, 12 pt

  • Mfr # 21022

  • Zoro # G8477290


product price: $56.29
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
10 in
Size
22mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21022
Zoro #
G8477290
UPC #
084705210223
Country of Origin
Germany

Dimensions

Overall Length
10 in
Size
22mm
Head Size
22 mm
Wrench Head Sizes
22 mm
Head Thickness
9/16 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
ASTM F1505, EN/IEC 60900, CSA, NFPA-70E
Head Type
Offset
Wrench Shape
Straight
Offset
15 Degrees
Tether Capable
Not Tether Capable
Box End Style
Square
Features
Insulation According to EN/IEC 60900, ISO 3110 Specification, Up To 1000 Volt. Individually Tested
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Reversing
No
Head Movement
Fixed
Insulated
Yes
Wrench Item
Box End Wrench
Wrench Material
Steel
Single End/Double End
Single End
Corrosion Resistant
Yes
Non-Magnetic
No
Ratcheting
No
Handle Type
Insulated Cushion Grip
Weight
0.64 lb
Nonsparking
No
Voltage Rating
1,000 V AC
Handle Color
Red, Yellow
Box End Type
12-Point Box End
Grip Style
Insulated
Head Offset Angle
15 Degrees
Tether Style
Not Tether Capable
Measurement Type
Metric

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 22 mm, Overall Length 10 in, 15 Degrees , Head Thickness 9/16 in, Metric, Offset, Not Tether Capable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.