Zoro Homepage

Box End Wrench, Metric, 24mm Head Sz, 12 pt

  • Mfr # 21024

  • Zoro # G8477351


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
11 in
Size
24mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21024
Zoro #
G8477351
UPC #
084705210247
Country of Origin
Germany

Dimensions

Overall Length
11 in
Size
24mm
Head Size
24 mm
Wrench Head Sizes
24 mm
Head Thickness
5/8 in
Wrench Length Style
Standard

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 24 mm, Overall Length 11 in, 15 Degrees , Head Thickness 5/8 in, Metric, Offset, Not Tether Capable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.