Zoro Homepage

Box End Wrench, Metric, 27mm Head Sz, 12 pt

  • Mfr # 21027

  • Zoro # G8477309


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
11 1/4 in
Size
27mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21027
Zoro #
G8477309
UPC #
084705210278
Country of Origin
Germany

Dimensions

Overall Length
11 1/4 in
Size
27mm
Head Size
27 mm
Wrench Head Sizes
27 mm
Head Thickness
5/8 in
Wrench Length Style
Standard

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 27 mm, Overall Length 11 1/4 in, 15 Degrees , Head Thickness 5/8 in, Metric, Offset, Not Tether Capable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.