Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box End Wrench, Metric, 30mm Head Sz, 12 pt

  • Mfr # 21030

  • Zoro # G8477500


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
12 1/4 in
Size
30mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21030
Zoro #
G8477500
UPC #
084705210308
Country of Origin
Germany

Dimensions

Overall Length
12 1/4 in
Size
30mm
Wrench Head Sizes
30 mm
Head Size
30 mm
Wrench Length Style
Standard
Head Thickness
11/16 in

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
ASTM F1505, EN/IEC 60900, CSA, NFPA-70E
Head Type
Offset
Ratcheting Configuration
Non-Ratcheting
Reversing
No
Head Movement
Fixed
Features
Insulation According to EN/IEC 60900, ISO 3110 Specification, Up To 1000 Volt. Individually Tested
Wrench Shape
Straight
Wrench Material
Steel
Offset
15 Degrees
Tether Capable
Not Tether Capable
Wrench Item
Box End Wrench
Box End Style
Square
Single End/Double End
Single End
Wrench Product Grouping
Wrenches
Insulated
Yes
Weight
1.28 lb
Box End Type
12-Point Box End
Handle Color
Red, Yellow
Voltage Rating
1,000 V AC
Grip Style
Insulated
Head Offset Angle
15 Degrees
Ratcheting
No
Corrosion Resistant
Yes
Non-Magnetic
No
Nonsparking
No
Handle Type
Insulated Cushion Grip
Tether Style
Not Tether Capable
Measurement Type
Metric

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 30 mm, Overall Length 12 1/4 in, 15 Degrees , Head Thickness 11/16 in, Metric, Offset, Not Tether Capable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.