Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box End Wrench, Metric, 32mm Head Sz, 12 pt

  • Mfr # 21032

  • Zoro # G8477345


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
12 1/2 in
Size
32mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21032
Zoro #
G8477345
UPC #
084705210322
Country of Origin
Germany

Dimensions

Overall Length
12 1/2 in
Size
32mm
Head Size
32 mm
Wrench Head Sizes
32 mm
Head Thickness
3/4 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
ASTM F1505, EN/IEC 60900, CSA, NFPA-70E
Head Type
Offset
Wrench Item
Box End Wrench
Tether Capable
Not Tether Capable
Wrench Product Grouping
Wrenches
Features
Insulation According to EN/IEC 60900, ISO 3110 Specification, Up To 1000 Volt. Individually Tested
Wrench Material
Steel
Reversing
No
Box End Style
Square
Head Movement
Fixed
Offset
15 Degrees
Single End/Double End
Single End
Ratcheting Configuration
Non-Ratcheting
Insulated
Yes
Wrench Shape
Straight
Grip Style
Insulated
Box End Type
12-Point Box End
Head Offset Angle
15 Degrees
Handle Type
Insulated Cushion Grip
Ratcheting
No
Measurement Type
Metric
Tether Style
Not Tether Capable
Handle Color
Red, Yellow
Corrosion Resistant
Yes
Weight
1.38 lb
Non-Magnetic
No
Nonsparking
No
Voltage Rating
1,000 V AC

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 32 mm, Overall Length 12 1/2 in, 15 Degrees , Head Thickness 3/4 in, Metric, Offset, Not Tether Capable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.