Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box End Wrench, Metric, 8mm Head Sz, 12 pt.

  • Mfr # 21008

  • Zoro # G8477196


product price: $32.86
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
6 1/4 in
Size
8mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21008
Zoro #
G8477196
UPC #
084705210087
Country of Origin
Germany

Dimensions

Overall Length
6 1/4 in
Size
8mm
Head Size
8 mm
Wrench Head Sizes
8 mm
Head Thickness
5/16 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
ASTM F1505, EN/IEC 60900, CSA, NFPA-70E
Head Type
Offset
Reversing
No
Head Movement
Fixed
Features
Insulation According to EN/IEC 60900, ISO 3110 Specification, Up To 1000 Volt. Individually Tested
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Single End
Wrench Shape
Straight
Tether Capable
Not Tether Capable
Box End Style
Square
Wrench Material
Steel
Wrench Product Grouping
Wrenches
Insulated
Yes
Offset
15 Degrees
Wrench Item
Box End Wrench
Head Offset Angle
15 Degrees
Grip Style
Insulated
Ratcheting
No
Measurement Type
Metric
Handle Color
Red, Yellow
Tether Style
Not Tether Capable
Box End Type
12-Point Box End
Voltage Rating
1,000 V AC
Non-Magnetic
No
Corrosion Resistant
Yes
Handle Type
Insulated Cushion Grip
Nonsparking
No
Weight
0.16 lb

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 8 mm, Overall Length 6 1/4 in, 15 Degrees , Head Thickness 5/16 in, Metric, Offset, Not Tether Capable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.