Zoro Homepage

Box End Wrench, Metric, 9mm Head Sz, 12 pt.

  • Mfr # 21009

  • Zoro # G8477211


product price: $33.89
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
6 1/4 in
Size
9mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21009
Zoro #
G8477211
UPC #
084705210094
Country of Origin
Germany

Dimensions

Overall Length
6 1/4 in
Size
9mm
Head Size
9 mm
Wrench Head Sizes
9 mm
Wrench Length Style
Standard
Head Thickness
5/16 in

Description

WIHA TOOLS 21009 Box End Wrench is the ideal tool for any job. It is made of alloy steel and comes with an insulated cushion grip. WIHA TOOLS' box end wrench has a handle color of red or yellow, depending on your preference. This 9mm head size wrench features insulation according to EN/IEC 60900 and ISO 3110 specifications. It also has a 12 pt. opening, which allows you to adjust fasteners without having to reposition the wrench. The overall length of this combination wrench is 6 1/4 in., while its head size measures 9 mm. WIHA TOOLS 21009 Box End Wrench is one of the most durable tools on the market today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.