Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box End Wrench, SAE, 13/16" Head Sz, 12 pt.

  • Mfr # 21058

  • Zoro # G8477467


product price: $46.59
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
10 in
Size
13/16"
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21058
Zoro #
G8477467
UPC #
084705210582
Country of Origin
Germany

Dimensions

Overall Length
10 in
Size
13/16"
Head Size
13/16 in
Wrench Head Sizes
13/16 in
Head Thickness
9/16 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Standards
ASTM F1505, EN/IEC 60900, NFPA-70E
Head Type
Offset
Box End Style
Square
Insulated
Yes
Head Movement
Fixed
Wrench Item
Box End Wrench
Wrench Shape
Straight
Tether Capable
Not Tether Capable
Features
Insulation According to EN/IEC 60900, ISO 3110 Specification, Up To 1000 Volt. Individually Tested
Reversing
No
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Single End/Double End
Single End
Wrench Material
Steel
Offset
15 Degrees
Nonsparking
No
Non-Magnetic
No
Tether Style
Not Tether Capable
Weight
0.58 lb
Handle Color
Red, Yellow
Box End Type
12-Point Box End
Measurement Type
SAE
Handle Type
Insulated Cushion Grip
Grip Style
Insulated
Corrosion Resistant
Yes
Ratcheting
No
Voltage Rating
1,000 V AC
Head Offset Angle
15 Degrees

Description

When you need to tighten or loosen nuts and bolts, the WIHA TOOLS 13/16" Insulated Cushion Grip Box End Wrench is a great tool to have on hand. It offers protection against electrical shocks up to 1000 volts. The WIHA TOOLS Insulated Cushion Grip Box End Wrench has an alloy steel head and handle that are resistant to corrosion. It has insulation according to EN/IEC 60900, ISO 3110 specification for use in potentially explosive atmospheres. This box end wrench measures 10 in. in length with a 13/16" head size and 12 points. The handle color is red or yellow depending on which model you purchase. You will be glad you bought the WIHA TOOLS 13/16" Insulated Cushion Grip Box End Wrench when it comes time for your next project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.