Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box End Wrench, SAE, 1/4" Head Sz, 12 pt.

  • Mfr # 21040

  • Zoro # G8477449


product price: $34.29
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
6 1/4 in
Size
1/4"
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21040
Zoro #
G8477449
UPC #
084705210407
Country of Origin
Germany

Dimensions

Overall Length
6 1/4 in
Size
1/4"
Head Size
1/4 in
Wrench Head Sizes
1/4 in
Wrench Length Style
Standard
Head Thickness
1/4 in

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Standards
ASTM F1505, EN/IEC 60900, NFPA-70E
Head Type
Offset
Single End/Double End
Single End
Tether Capable
Not Tether Capable
Wrench Shape
Straight
Features
Insulation According to EN/IEC 60900, ISO 3110 Specification, Up To 1000 Volt. Individually Tested
Wrench Material
Steel
Insulated
Yes
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Offset
15 Degrees
Box End Style
Square
Wrench Item
Box End Wrench
Head Movement
Fixed
Reversing
No
Grip Style
Insulated
Head Offset Angle
15 Degrees
Handle Color
Red, Yellow
Ratcheting
No
Tether Style
Not Tether Capable
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Non-Magnetic
No
Nonsparking
No
Handle Type
Insulated Cushion Grip
Measurement Type
SAE
Voltage Rating
1,000 V AC
Weight
0.16 lb

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 1/4 in, Overall Length 6 1/4 in, 15 Degrees , Head Thickness 1/4 in, SAE, Offset, Not Tether Capable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.