Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box End Wrench, SAE, 7/16" Head Sz, 12 pt.

  • Mfr # 21046

  • Zoro # G8477491


product price: $34.19
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
7 in
Size
7/16"
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21046
Zoro #
G8477491
UPC #
084705210469
Country of Origin
Germany

Dimensions

Overall Length
7 in
Size
7/16"
Head Size
7/16 in
Wrench Head Sizes
7/16 in
Head Thickness
3/8 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Standards
ASTM F1505, EN/IEC 60900, NFPA-70E
Head Type
Offset
Wrench Item
Box End Wrench
Box End Style
Square
Offset
15 Degrees
Reversing
No
Insulated
Yes
Single End/Double End
Single End
Tether Capable
Not Tether Capable
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Features
Insulation According to EN/IEC 60900, ISO 3110 Specification, Up To 1000 Volt. Individually Tested
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Wrench Material
Steel
Tether Style
Not Tether Capable
Head Offset Angle
15 Degrees
Ratcheting
No
Handle Color
Red, Yellow
Non-Magnetic
No
Corrosion Resistant
Yes
Handle Type
Insulated Cushion Grip
Weight
0.22 lb
Grip Style
Insulated
Nonsparking
No
Voltage Rating
1,000 V AC
Box End Type
12-Point Box End
Measurement Type
SAE

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 7/16 in, Overall Length 7 in, 15 Degrees , Head Thickness 3/8 in, SAE, Offset, Not Tether Capable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.