Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box End Wrench, SAE, 7/8" Head Sz, 12 pt.

  • Mfr # 21060

  • Zoro # G8477555


product price: $48.39
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
10 in
Size
7/8"
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21060
Zoro #
G8477555
UPC #
084705210605
Country of Origin
Germany

Dimensions

Overall Length
10 in
Size
7/8"
Wrench Head Sizes
7/8 in
Head Size
7/8 in
Head Thickness
9/16 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Standards
ASTM F1505, EN/IEC 60900, NFPA-70E
Head Type
Offset
Insulated
Yes
Offset
15 Degrees
Reversing
No
Features
Insulation According to EN/IEC 60900, ISO 3110 Specification, Up To 1000 Volt. Individually Tested
Wrench Shape
Straight
Tether Capable
Not Tether Capable
Wrench Product Grouping
Wrenches
Wrench Item
Box End Wrench
Head Movement
Fixed
Wrench Material
Steel
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Single End
Box End Style
Square
Voltage Rating
1,000 V AC
Grip Style
Insulated
Measurement Type
SAE
Weight
0.64 lb
Handle Color
Red, Yellow
Ratcheting
No
Box End Type
12-Point Box End
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Handle Type
Insulated Cushion Grip
Head Offset Angle
15 Degrees
Nonsparking
No
Non-Magnetic
No

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 7/8 in, Overall Length 10 in, 15 Degrees , Head Thickness 9/16 in, SAE, Offset, Not Tether Capable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.