Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic Grip Pliers and Cutters Tray 4pc

  • Mfr # 34681

  • Zoro # G602685688


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Features
Set Includes: Long Nose 6.3", Long Nose 8.0", BiCut SuperCut 8.0", and NE Style Lineman's Pliers 9.0"
Handle Color
Red
Finish
Brushed
Weight
2.74
Includes
Set Includes - Long Nose 6.3" | Long Nose 8.0" | BiCut SuperCut 8.0" | NE Style Lineman's Pliers 9.0"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34681
Zoro #
G602685688
UPC #
084705346816
Country of Origin
Viet Nam

Details

Item
Classic Grip Pliers and Cutters Tray 4pc
Features
Set Includes: Long Nose 6.3", Long Nose 8.0", BiCut SuperCut 8.0", and NE Style Lineman's Pliers 9.0"
Handle Color
Red
Finish
Brushed
Weight
2.74
Includes
Set Includes - Long Nose 6.3" | Long Nose 8.0" | BiCut SuperCut 8.0" | NE Style Lineman's Pliers 9.0"

Description

Classic Grip Pliers and Cutters Tray 4pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.