Zoro Homepage

Classic Grip Torx T-Handle T27

  • Mfr # 36432

  • Zoro # G816315418


product price: $11.89
/ea

Key Features

Tip Size
T27
Material
Steel
Measurement Type
Torx
Grip Style
Cushion
Tip Size Code
T27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36432
Zoro #
G816315418
UPC #
084705364322
Country of Origin
Germany

Dimensions

Tip Size
T27
Tip Size Code
T27

Details

Item
Torx and Torx Plus Keys
Material
Steel
Measurement Type
Torx
Grip Style
Cushion
Handle Shape
T-Handle
End Shape
Torx

Description

Torx and Torx Plus Keys, Tip Size T27, Torx, Torx

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.