Classic Grip Torx T-Handle T40
Mfr # 36442
Zoro # G716315426
product price: $14.15
/eaKey Features
Tip Size
T40
Material
Steel
Measurement Type
Torx
Handle Shape
T-Handle
End Shape
Torx
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36442
Zoro #
G716315426
UPC #
084705364421
Country of Origin
Germany
Dimensions
Tip Size
T40
Tip Size Code
T40
Details
Item
Torx and Torx Plus Keys
Material
Steel
Measurement Type
Torx
Handle Shape
T-Handle
End Shape
Torx
Grip Style
Cushion
Description
Torx and Torx Plus Keys, Tip Size T40, Torx, Torx
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.