Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic Grip Torx T-Handle T50

  • Mfr # 36452

  • Zoro # G216315438


product price: $19.19
/ea

Key Features

Tip Size
T50
Material
Steel
Measurement Type
Torx
Grip Style
Cushion
End Shape
Torx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36452
Zoro #
G216315438
UPC #
084705364520
Country of Origin
Germany

Dimensions

Tip Size
T50
Tip Size Code
T50

Details

Item
Torx and Torx Plus Keys
Material
Steel
Measurement Type
Torx
Grip Style
Cushion
End Shape
Torx
Handle Shape
T-Handle

Description

Torx and Torx Plus Keys, Tip Size T50, Torx, Torx

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.