Classic Grip TorxPlus T-Handle IP30
Mfr # 36476
Zoro # G016315478
product price: $12.79
/eaKey Features
Tip Size
IP30
Material
Steel
Measurement Type
Torx
Handle Shape
T-Handle
End Shape
Torx Plus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36476
Zoro #
G016315478
UPC #
084705364766
Country of Origin
Germany
Dimensions
Tip Size
IP30
Tip Size Code
IP30
Details
Item
Torx and Torx Plus Keys
Material
Steel
Measurement Type
Torx
Handle Shape
T-Handle
End Shape
Torx Plus
Grip Style
Cushion
Description
Torx and Torx Plus Keys, Tip Size IP30, Torx Plus, Torx
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.