Color Coded Magnetic Nut Driver Set SAE 6pc, 1/4in, 5/16in, 3/8in, 7/16in, 1/2in, 9/16in, 6PK

  • Mfr # 70486

  • Zoro # G111936912


product price:  $203.99
/pk 6, $34.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70486
Zoro #
G111936912
UPC #
84705704869
Country of Origin
Germany

Description

Wiha 70486 Color Coded Magnetic Nut Driver Set SAE - 6 Piece 1/4in, 5/16in, 3/8in, 7/16in, 1/2in, 9/16inPremium Quality, Color Coded, SAE SetWihas Color Coded Nut Setters are designed with high-visibility color-coding and laser-engraved size callouts for quick and easy identification. The nut setters have a solid shaft to provide strength and durability for long-lasting repetitive use and are impact-rated for use in power tools. The nut setters feature industrial-strength magnets that securely retain fasteners to give you the freedom of one-handed work applications. Wiha Color-Coded Magnetic Nut Setters have a standard 1/4-inch hex drive and a 6-inch overall length, making it easy to work in limited access environments. The set includes standard SAE sizes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16-inch for a wide variety of applications. Consisting of premium quality CrMo tool steel, the nut setters are precision-formed for exact-fit, and have a durable finish for corrosion protection. The socket openings feature a beveled rim for easy fastener engagement with a broached and smooth finish for prolonged life.Key Features and BenefitsSet Includes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16''High-visibility color coding for quick and easy size identificationIndustrial strength magnetic tip for secure fastener holdExact fit precision machined tip for reduced cam-outImpacted rated to 700 in/lbs for maximum performance with Li-ion impact driversCold forged from Chromium-molybdenum alloy steel CrMo for strength and durabilityBroached and clear-coated openings for added corrosion protectionRadiused corners for preventing fastener head round-off6-inch 152mm overall length for extended reachStandard 1/4-inch hex drive for universal application

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.