Combination Metric and SAE Ratcheting Wrenches, 18 Pieces w/a Grease Monkey 19 Pocket Rollup Pouch

  • Mfr # RATCHET18PC

  • Zoro # G415356539


product price:  $222.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RATCHET18PC
Zoro #
G415356539
UPC #
-
Country of Origin
Germany

Description

Wiha's Combination Wrenches have a 12-point box-end design with contact points that apply force to the flat sides of the fastener headrather than the cornersto prevent the fastener head from rounding off. The open-end is angled 15 degrees for flipping the wrench between rotations to maximize rotations and the box-end offset 15 degrees for finger clearance and working around obstructions that limit access to the fastener. The wrenches consist of premium-quality tool steel, have a Chrome-plated satin finish for corrosion protection, and the size profiles are boldly stamped on the handle for easy identification. The tools come conveniently stored in a soft grip rack for secure, space-saving storage.Open end angled 15 degrees for quick and easy flipping between rotations12 Point Box End is offset 15° for versatile fastener fitment72 tooth ratchet system with 5° arc swing for smooth ratcheting in tight spacesHighly dependable pawl mechanism for slip and skip preventionWiha premium-quality tool steel for strength and durabilityChrome-plated Corrosion-resistant finish for long service-life Included Ratchet Sizes1/45/1611/323/87/161/25/811/168mm9mm11mm12mm13mm14mm15mm16mm17mm18mmGrease Monkey Tool Storage | The tool storage choice for auto and diesel mechanicsEasy Roll Design | Tool Roll rolls up easily with dual quick-release buckles for secure closureMaximize Space | Tool roll is ideal for mechanics on the go or those looking to maximize space in their vehicle or shop18 Pocket Design | 18 open pockets give room to wrenches and screwdrivers. Additional gear pouches provide additional storage for small tools and accessories

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.