Zoro Homepage

Combination Ratchet Wrench 5/16-in. x 124mm

  • Mfr # 30323

  • Zoro # G911177799


product price: $28.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30323
Zoro #
G911177799
UPC #
084705303239
Country of Origin
Germany

Description

Combination Ratchet Wrench 5/16 x 124mm point box end with 5° swing arc. Open end is offset 15° for maximum rotation in tight places. 72 tooth geared ratcheting.Wiha Professional Series Combination Ratchet Wrenches are engineered to uncompromised standards ensuring a secure fit in a wide variety of mechanical applications.With a bright satin finish each ratcheting combination wrench features a 72 tooth ratcheting system in a 12 point box end with 5° swing arc and 0 degree offset for versatile fastener application, smooth secure operation, and maximum power. a box end offset 0° to deliver maximum power. The open end is angled to 15 degrees for flexibility in limited space environments allowing you to flip the wrench with each rotation to manipulate the fastener efficiently.Wiha Wrenches are engineered using chrome-vanadium-molybdenum tool steel, through-hardened for wear resistance, and finished with bright satin delivering durability and dependability, and a clean surface to satisfy the most meticulous professional or home garage mechanic.Wiha Professional Series Ratcheting Wrenches are .12 point box end with 5° swing arcOpen end is offset 15° for maximum rotation in tight places72 tooth ratchet system with 5° arc swing for smooth ratcheting in tight spacesBox end is offset 0° to deliver maximum powerWiha premium-quality tool steel for strength and durabilityChrome-plated satin finish for corrosion protectionHighly dependable pawl mechanism for slip and skip prevention

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.