Zoro Homepage

Control Cabinet Key, Dbl Ended

  • Mfr # 21103

  • Zoro # G4608816


product price: $37.39
/ea

Key Features

Overall Length
3 in
Includes
(5) Switch Keys
Measurement Type
Metric, SAE
Material
Zinc
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21103
Zoro #
G4608816
UPC #
084705211039
Country of Origin
Germany

Dimensions

Overall Length
3 in
Tip Size
#2, 4.5 mm
Handle Length
3 in
Overall Width
3 in
Size
3 in
Handle Diameter
3/8 in
Overall Height
3/8 in
Key Size
3 in

Description

Control Cabinet Key, Size 3 in, Handle Shape Cross, Overall Length 3 in, Zinc, Switch Cabinets, Tip Size #2, 4.5 mm, Tip Style Cabinet Slotted, Phillips, Electrical, Gas, Water, Metric, SAE, Chrome, Non-Magnetic No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.