Cutters
Mfr # 56833
Zoro # G0923706
product price: $31.89
/eaSold in multiples of 3 for $95.67
Key Features
Overall Length
5-1/2"
Material
Tool steel
Features
Wide Pointed Head
Cut Profile
Full Flush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56833
Zoro #
G0923706
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
5-1/2"
Details
Item
Cutters
Material
Tool steel
Features
Wide Pointed Head
Cut Profile
Full Flush
Description
Cutters
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.