Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dead Blow Hammer 3.1" Face x 10lbs

  • Mfr # 80280

  • Zoro # G0922769


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15.63
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
All Steel Head for incredible strength
Tether Style
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80280
Zoro #
G0922769
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
15.63

Details

Item
Hammers
Head Weight
10
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
All Steel Head for incredible strength
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

WIHA TOOLS 80280 Dead Blow Hammer is a great tool for automotive repairs. It features a 3.1" face and weighs 10 lbs. The dead blow hammer has an ergonomic grip to reduce fatigue during repetitive work. It comes with the standard tethering capability that allows it to be tethered directly to a compressor or canister style air source. WIHA TOOLS 80280 Dead Blow Hammer is definitely a must-have for those who need quick access to their tools while working on their car.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.