Shop WIHA
See all product information
Create Account
Diagonal Cutting Plier, Steel
- Mfr # 32636
- Zoro # G011226519
product price:Â
$
33.65
/ea
Key Features
Weight
0.72 lb
Jaw Length
7/8 in
ESD-Safe
No
Overall Length
8 in
Cut Profile
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32636
- Zoro #
- G011226519
- UPC #
- 084705326368
- Country of Origin
- Viet Nam
- Weight
- 0.72 lb
- ESD-Safe
- No
- Cut Profile
- Standard
- Non-Sparking
- No
- Finish
- Brushed
- Plier Type
- Diagonal Cutting Pliers
- Plier Material
- Steel
- Grip Material
- Vinyl
- Item
- Diagonal Cutting Plier
- Series
- BiCut
- Nose Shape
- Oval
- Maximum Jaw Opening
- 1/2 in
- Tether Ready
- No
- High Leverage
- No
- Steel Type
- C70 Premium Tool Steel
- Handle Style
- Classic Grip
- Insulated
- No
- Blade Material
- Steel
- Surface Hardness
- 64 HRC
- Grip Style
- Standard Cushion
- Jaw Opening Type
- Manual
- Head Offset Angle
- 0 Degrees
- Cutter Type
- Diagonal Cutting Pliers
- Features
- Double the Power at the Press of a Button, Grips are Oil and Solvent Resistant for Long-Lasting Service Life, Induction Hardened Cutting Edges and Jaws for Superior Sharpness and Longevity Approximately 64hrc
Dimensions
- Jaw Length
- 7/8 in
- Overall Length
- 8 in
- Fits Chest Size
- Double the Power at the Press of a Button, Grips are Oil and Solvent Resistant for Long-Lasting Service Life, Induction Hardened Cutting Edges and Jaws for Superior Sharpness and Longevity Approximately 64hrc
- Jaw Width
- 1 1/8 in
- Length
- 8 in
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 8 in, Maximum Jaw Opening 1/2 in, For Maximum Diameter Stainless Steel Not Applicable, For Maximum Diameter Hard Steel Not Applicable, For Maximum Diameter ACSR Conductor Not Applicable, Jaw Length 7/8 in, Jaw Width 1 1/8 in, Jaw Opening Type Manual
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.