Drive-Loc Vi Locking Handle 115Mm
Mfr # 28488
Zoro # G0923907
product price: $21.79
/eaKey Features
Torque Measurement Type
Newton-Meter
Features
Wiha SoftFinish Impact Resistant with Roll Off Protection
Overall Length
6
Includes
Drive-Loc VI SoftFinish® Handle 115mm
Finish
Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28488
Zoro #
G0923907
UPC #
084705284880
Country of Origin
Germany
Dimensions
Overall Length
6
Details
Item
Drive-Loc
Torque Measurement Type
Newton-Meter
Features
Wiha SoftFinish Impact Resistant with Roll Off Protection
Includes
Drive-Loc VI SoftFinish® Handle 115mm
Finish
Satin
Description
Drive-Loc Vi Locking Handle 115Mm, Newton-Meter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.