Zoro Homepage

Drive-Loc Vi Nut Driver Hex 3/16 X 150Mm

  • Mfr # 28156

  • Zoro # G3608011


product price: $7.39
/ea
Sold in multiples of 3 for $22.17

Key Features

Overall Length
8.7
System of Measurement
Inch
Screw Style
Socket Head Cap Screw
Includes
Drive-Loc VI Nut Driver Hex Interchangeable Blade 3/16" x 150mm
Length
8.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28156
Zoro #
G3608011
UPC #
-
Country of Origin
Poland

Dimensions

Overall Length
8.7
Length
8.7

Details

System of Measurement
Inch
Screw Style
Socket Head Cap Screw
Item
Drive-Loc
Includes
Drive-Loc VI Nut Driver Hex Interchangeable Blade 3/16" x 150mm
Features
Drive-Loc VI Features Adjustable/Reversible Locking Blades
Product Type
Socket Head Cap Screw

Description

Drive-Loc Vi Nut Driver Hex 3/16 X 150Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.