Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive-Loc VI Slotted & Phillips Blade

  • Mfr # 28107

  • Zoro # G3194786


product price: $9.99
/ea

Key Features

Includes
Drive-Loc VI Slotted/Phillips Double Ended Interchangeable Blade 3.0 + #0 x 150mm oal
Overall Length
8.7
Features
Drive-Loc VI Features Adjustable/Reversible Locking Blades
Bit Length
8.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28107
Zoro #
G3194786
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
8.7
Bit Length
8.7

Details

Item
Drive-Loc
Includes
Drive-Loc VI Slotted/Phillips Double Ended Interchangeable Blade 3.0 + #0 x 150mm oal
Features
Drive-Loc VI Features Adjustable/Reversible Locking Blades

Description

Wiha Driver Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.