Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive-Loc VI Torx Reversible Blade

  • Mfr # 28130

  • Zoro # G3217816


product price: $9.99
/ea
Sold in multiples of 2 for $19.98

Key Features

Finish
Chrome plated
Measurement Type
Torx(R)
Shape
Torx Blade
Handle Type
Drive-Loc VI Interchangeable Blade
Includes
Blades Selectable Lengths 1.7" to 4.8" in 1/8" Increments
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28130
Zoro #
G3217816
UPC #
-
Country of Origin
Germany

Dimensions

Handle Length
150mm
Sizes Included
T30 and T40
Handle-Length
150mm

Details

Item
Torx Key
Finish
Chrome plated
Measurement Type
Torx(R)
Shape
Torx Blade
Handle Type
Drive-Loc VI Interchangeable Blade
Includes
Blades Selectable Lengths 1.7" to 4.8" in 1/8" Increments
Handle Material
CRM-72 Steel
Number of Pieces
1
Blade Material
CRM-72 Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Drive-Loc Vi Torx Blade T30 + T40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.