Zoro Homepage

Electricians Tool Kit, 3 pcs.

  • Mfr # 32863

  • Zoro # G5922347


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
3
Includes
8.0" High Leverage Diagonal Cutters, 9.0" Lineman's Pliers W/Crimpers & 6.3" Stripping Pliers
Features
High Frequency Induction Hardened, Mirror Polished
Number of Deburring and Finishing Tools
0
Insulated / Uninsulated
Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32863
Zoro #
G5922347
UPC #
084705328638
Country of Origin
Viet Nam

Dimensions

Drive Size1
Sockets Not Included

Description

Electricians Tool Kit, Tool Storage Type None, Tools Only, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 3, Pliers Included Lineman's Pliers, (1) Diagonal-Cutting Pliers, Screwdrivers, Keys, and Bits Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included (1) Wire Stripper, Measuring and Testing Tools Included None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.